Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pipette Pump™ III Pipetters
SCI_ED

Easy to use for a longer period of time.

$53.00 - $65.00

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Resistance Acids, Alkalis and Solvent
Length (English) 6.75 in.
Length (Metric) 171 mm
View More Specs

Products 3
Catalog Number Mfr. No. Color Type For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. Color Type For Use With (Equipment) Price Quantity & Availability  
S90142A
SCI_ED
Accessories View Documents
Bel-Art Products
F379040002/EMD
Blue Trigger Release Pipette Filler 2mL
Each for $58.25
Add to Cart
 
S90142B
SCI_ED
Accessories View Documents
Bel-Art Products
F379040010/EMD
Green Pipette 10mL
Each for $53.00
Add to Cart
 
S90142C
SCI_ED
Accessories View Documents
Bel-Art Products
F379040025/EMD
Red Trigger Release Pipette Filler 25mL
Each for $65.00
Add to Cart
 
Description

Description

Ergonomic design enhances comfort, utility and dispensing precision while helping to reduce the risk of injury from repetitive and awkward pipetting motions.

  • Lightweight, one-handed operation minimizes strain on the hand and wrist
  • Fast release trigger dispenses the entire pipette contents
  • Optimally located thumb wheel easily rotates for precision aspirating or dispensing, down to a volume of one drop at a time — all while using a relaxed grip
  • Compact design adds only 15.2cm (6 in.) to the pipette length allowing use in fume hoods and controlled environment glove boxes
  • Self-stabilizing collar inside the silicone chuck holds either glass or plastic pipettes
  • Resistant to acids, alkalis and most solvents; can be disassembled for cleaning
  • Overall length: 17.1cm (6.75 in.)

Specifications

Specifications

Not Autoclavable
Acids, Alkalis and Solvent
171 mm
Polypropylene
6.75 in.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit