Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Premium Museum Grade Dissection Pins
Make dissection easy with the proper tools. The Eisco™ Premium Museum Grade Dissection Pins are collection/museum grade insect entomology dissection pins.
Supplier: Eisco™ DISPINS1
This item is not returnable.
View return policy
Description
- Premium, museum grade dissection pins
- Double black enamel coated with nylon gold heads
- Handmade of spring steel
- Length: 38mm
Specifications
Spring Steel | |
Nylon Gold Head | |
38 mm | |
0.40 mm | |
0.40 mm |
Black enamel | |
Size 1 | |
38 mm | |
38 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction