Learn More
Corning™ PYREX™ Disposable Bulk Glass Serological Pipets, TD, Non-Sterile, Unplugged
Calibrated “to deliver” (TD) with blow-out. Corning™ Pyrex™ Disposable Bulk Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
$676.00 - $1234.00
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | ASTM E714 |
Material | Glass |
Graduated | Yes |
Tip Style | Round |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | |||
13-676-34B
|
Corning™
70792N |
2 mL | 0.01 mL | 0.2 mL |
Case of 700 for $676.00
|
|
|||
13-676-34C
|
Corning™
70795N |
5 mL | 0.1 mL | 1 mL |
Case of 960 for $1,234.00
|
|
|||
13-676-34A
|
Corning™
70791N |
1 mL | 0.01 mL | 0.2 mL |
Case of 1000 for $847.00
|
|
|||
13-676-34D
|
Corning™
707910N |
10 mL | 0.1 mL | 2 mL |
Case of 720 for $1,045.00
|
|
|||
Description
These disposable glass pipets are calibrated 'To Deliver' with blow-out and offer long, slender, tapered tips to make pipetting go faster and easier. All pipets have negative graduations and fire-polished tips for burr-free, even flow rates. Nonsterile, unplugged, and bulk packed. Reference: ASTM E-714.
Specifications
Yes | |
Glass | |
Round | |
Serological Pipet |
ASTM E714 | |
Yes | |
Bulk | |
Single-use |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.