Learn More
Corning™ PYREX™ Long Neck Kjeldahl Flasks
Long necks, round bottoms, substantial walls
$271.00 - $1488.00
Specifications
Material | Borosilicate Glass |
---|---|
Neck Style | Long |
No. per Pack | 6/Pk. |
Disposable | Reusable |
Bottom Shape | Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
10-110E
|
Corning™
5420500 |
500 mL |
Case of 24 for $1,152.00
|
|
|||||
10-110G
|
Corning™
5420800 |
800 mL |
Pack of 6 for $370.00
Case of 3 PK for $824.00
|
|
|||||
10-110D
|
Corning™
5420300 |
300 mL |
Case of 24 for $1,488.00
|
|
|||||
10-110C
|
Corning™
5420100 |
100 mL |
Pack of 6 for $271.00
Case of 4 PK for $773.00
|
|
|||||
Description
Of all the common laboratory test methods, the Kjeldahl method for determining nitrogen subjects the boiling flask to the most severe thermal and chemical abuse. These Kjeldahl flasks, specially styled, have tooled finished necks for extra strength and uniform stopper fit. Wall thickness is controlled to offer the optimum balance between thermal shock and chemical resistance. Can be used in ASTM E-258 procedure. Care must be taken to ensure the bottoms of the flasks do not come in contact with the heating elements. Most Kjeldahl equipment manufacturers have ring supports for this purpose.
Reference: ASTM E-1377.
Compliance
30mL meets ASTM™ E 147; 100mL and larger meet ASTM E 258 requirements
Specifications
Borosilicate Glass | |
6/Pk. | |
Round |
Long | |
Reusable |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.