Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Capillary-Grade Hydrocarbon Traps
Reduce organics to 0.1ppm where input does not exceed 100ppm
$296.00
Specifications
Type | Capillary Grade Hydrocarbon Trap |
---|---|
Material | Nickel-plated Brass |
Pressure | 250 psi |
Temperature (English) Maximum | 212°F |
Temperature (Metric) Maximum | 100°C |
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
06-711-803
|
Restek™
21991 |
0.12 in. Fitting |
Each for $296.00
|
|
|||||
06-711-804
|
Restek™
21992 |
0.25 in. Fitting |
Each for $296.00
|
|
|||||
Description
- Packed with a baked coconut shell-based carbon that has an extremely high surface area
- Ready to use; prepurged with ultra-high–purity helium
- Choose from 1/8 or 1/4 in. fittings
Order Info
Dimensions: 11L x 1 1/2 in. dia. (28 x 3.8cm).
Specifications
Capillary Grade Hydrocarbon Trap | |
250 psi | |
100°C | |
28 cm | |
3.8 cm |
Nickel-plated Brass | |
212°F | |
11 in. | |
1.5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title