Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, in Racks with Lift-off Lids
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.
$244.20 - $363.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Rack |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
21-236-90
|
Thermo Scientific™
2789 |
1200L, Filtered, Sterile, Rack | 1200 μL | Yellow |
Pack of 800 for $363.00
Case of 4 PK for $1,333.00
|
|
|||
21-403-00
|
Thermo Scientific™
2749 |
20L, Filtered, Sterile, Rack | 20 μL | Red |
Pack of 960 for $244.20
Case of 5 PK for $1,110.00
|
|
|||
21-403-01
|
Thermo Scientific™
2769 |
200L, Filtered, Sterile, Rack | 200 μL | Green |
Pack of 960
for $265.65
Save 27% Reg :
Case of 5 PK
for $1,175.65
Save 27% Reg : |
|
|||
21-403-02
|
Thermo Scientific™
2779 |
1000L, Filtered, Sterile, Rack | 1000 μL | Blue |
Pack of 768
for $265.65
Save 27% Reg :
Case of 4 PK
for $975.65
Save 27% Reg : |
|
|||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.
- Available in low retention
- Sterile tips are certified free from RNase, DNase and pyrogen
Specifications
Filtered | |
Natural | |
Rack | |
Rainin LTS LiteTouch |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.