Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Sheet Metal Bench
Designed to provide open storage of 30 in. metal sheets
Supplier: Diversified Spaces™ SMB540
Description
- Made from solid maple legs, stringers and plywood shelves
- Maple work surface of 2.25 in. thick
- Protected on two long edges with 2 x 2 in. angle iron
- Durable earth-friendly UV finish
Specifications
Sheet Metal Bench | |
40 x 60 x 31.25 in. | |
Earth-friendly UV | |
Provides open storage of 30 in. metal sheets |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction