Learn More
Socorex Self-Refilling Repetitive Syringe from DWK Life Sciences™
Allows repetitive delivery of preset aliquots from a single reservoir via silicone tubing
$802.00 - $966.00
Specifications
Accuracy | ±1% |
---|---|
Autoclavable | Autoclavable |
Number of Channels | 1 |
Type | Self-Refilling Repetitive Syringe |
Includes | Blunt end cannula with luer lock hub, long and short chrome plated intake/air vent cannula, sinker and Silicone tubing |
Includes: Blunt-end cannula with Luer-Lok™ hub, long and short chrome-plated intake/air vent cannula, sinker, and silicone tubing
Catalog Number | Mfr. No. | Volume (Metric) | Increments | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Increments | Price | Quantity & Availability | ||||
13-689-50C
|
Socorex
851373 |
0 to 5 mL | 0.5mL |
Case for $923.00
|
|
||||
13-689-50B
|
Socorex
851372 |
0 to 2 mL | 0.1mL |
Case for $802.00
|
|
||||
13-689-50A
|
Socorex
851371 |
0 to 1 mL | 0.05mL |
Case for $802.00
|
|
||||
13-689-50E
|
Socorex
851375 |
0 to 10 mL | 1mL |
Case for $966.00
|
|
||||
Description
Semiautomatic syringe consists of a spring-loaded, stainless-steel plunger and replaceable ground-glass barrel. Five adjustable models handle volumes from 0.05 to 20mL.
- Detachable three-way valve with corrosion-proof springs and stainless-steel check valve balls ensures accuracy of ±1%
- For additional corrosion protection, ground-glass barrel is supplied with Viton™ washers and corrosion-resistant stainless-steel plunger
- Autoclavable
Order Info
To convert unit to a multichannel syringe, attach a Microtest Manifold. For replacement parts, call your Fisher Scientific™ Customer Service Representative.
Specifications
±1% | |
1 | |
Blunt end cannula with luer lock hub, long and short chrome plated intake/air vent cannula, sinker and Silicone tubing |
Autoclavable | |
Self-Refilling Repetitive Syringe |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.