Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Standard Line Weight Set: 1mg-500mg E2 AL
Standard Line Weights. Specially used stainless steel, including the mg range, ensures anti corrosive surfaces with low magnetization and susceptibility values. Solid, one piece construction and mirror-polished surface grades give stable values.
Supplier: Mettler Toledo™ 158806
Description
- Box: Plastic box (included)
- Calibration Certificate: No
- Content (set up): 1 mg - 500 mg (12 pieces)
- Density p: 7950 (± 140) kg/m3
- Design: Sheet
- Material: Stainless Steel
- Finest and pure stainless steel - Specially used stainless steel, including the mg range, ensures anti corrosive surfaces with low magnetization and susceptibility values.
- Solid, one-piece construction - The one piece construction and mirror-polished surface grades give stable values.
- Weight calibration performed by robots - Substantial investments in cutting-edge robot technology, combined with decades of experience have opened up a new field in weight calibration.
Specifications
Standard Line Weight Set | |
Stainless Steel | |
Balance calibration and testing |
Class E2 | |
1 mg to 500 mg | |
Without certificate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction