Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Steel Apron Frame with Drawer
Fisherbrand™ Steel Apron Frame with Drawer is to be used to space a knee space area between two cabinets.
$505.84 - $538.13
Specifications
Depth (English) | 22 in. |
---|---|
Depth (Metric) | 55.9 cm |
Height (English) | 4.5 in. |
Height (Metric) | 11.4 cm |
Includes | Attachment hardware |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-000-031
|
30 in. |
Each for $505.84
|
|
||||||
06-000-032
|
36 in. |
Each for $538.13
|
|
||||||
Description
- Apron frame is 4 1/2 in. tall
Compliance
SEFA 8
Specifications
22 in. | |
4.5 in. | |
Attachment hardware | |
Apron Frame with Drawer | |
Steel |
55.9 cm | |
11.4 cm | |
1 | |
White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title