Learn More
Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series
Get reliable performance, dependable safety and simple operation.
$1764.00 - $2520.00
Specifications
Frequency | 50/60 Hz |
---|---|
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Stirring Range | 50 to 1500 rpm |
Warranty | 3 Years |
Catalog Number | Mfr. No. | Size | Top Plate Material | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Top Plate Material | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||
SP88850190
|
Thermo Scientific™
SP88850190 |
10.25 x 10.25 in. | Ceramic | 100/120 V 50/60 Hz | US |
Each for $2,520.00
|
|
||
SP88850195
|
Thermo Scientific™
SP88850195 |
10.25 x 10.25 in. | Ceramic | 230 V 50/60 Hz | EU/UK/AUS/CN |
Each for $2,510.00
|
|
||
SP88857195
|
Thermo Scientific™
SP88857195 |
7.25 x 7.25 in. | Ceramic | 230 V 50/60 Hz | EU/UK/AUS/CN |
Each for $1,764.00
|
|
||
SP88857194
|
Thermo Scientific™
SP88857194 |
7.25 x 7.25 in. | Aluminum | 100/120 V 50/60 Hz | US |
Each for $2,210.00
|
|
||
SP88857198
|
Thermo Scientific™
SP88857198 |
7.25 x 7.25 in. | Aluminum | 230 V 50/60 Hz | EU/UK/AUS/CN |
Each for $1,995.00
|
|
||
SP88857190
|
Thermo Scientific™
SP88857190 |
7.25 x 7.25 in. | Ceramic | 100/120 V 50/60 Hz | US |
Each for $1,810.00
|
|
||
Description
Get reliable performance, dependable safety and simple operation with our new Thermo Scientific™ SuperNuova+™ stirring hotplate series . Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Optional PT1000 temperature probe and splash guard protection shield
- Includes: PT100 Temperature Probe, Rod and Clamps
- Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Specifications
50/60 Hz | |
Square | |
3 Years |
Stirring Hotplate, Stirrer | |
50 to 1500 rpm | |
LED |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.