Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ 11mm Aluminum Seals
For StepVials™, wide opening and standard opening 12x32mm aluminum seal vials
Catalog Number | Mfr. No. | Color | Septum | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Septum | Quantity | Price | Quantity & Availability | |||
22-021862
|
Thermo Scientific™
200 158 |
Silver | PTFE/Silicone | 100 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
14-823-143
|
Thermo Scientific™
200 104 |
Silver | PTFE/Red Rubber | 100 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
14-823-149
|
Thermo Scientific™
200 124 |
Green | PTFE/Red Rubber | 1000 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
14-823-151
|
Thermo Scientific™
200 130 |
Red | PTFE/Red Rubber | 1000 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
14-823-377
|
Thermo Scientific™
501 310 |
Silver | PTFE/Silicone for GC | 1000 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
14-823-416
|
Thermo Scientific™
502 070 |
Silver | PTFE | 100 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
22-021861
|
Thermo Scientific™
200 154 |
Silver | PTFE/Silicone | 1000 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
22-021963
|
Thermo Scientific™
200 118 |
Blue | PTFE/Red Rubber | 1000 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
22-021967
|
Thermo Scientific™
200 136 |
Yellow | PTFE/Red Rubber | 1000 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
22-314-855
|
Thermo Scientific™
200 100 |
Silver | PTFE/Red Rubber | 1000 Pk. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
- Pre-assembled seals and septa
Specifications
Aluminum | |
No | |
Crimp Cap | |
11 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title