Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 11mm Snap Caps

Easy to apply caps eliminate crimping and decrimping of closures.

Specifications

Color Orange
Pre-slit No
Closure Size 11 mm
View More Specs

Products 5
Catalog Number Mfr. No. Material (Liner) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Material (Liner) Quantity Price Quantity & Availability  
14-823-379
View Documents
Thermo Scientific™
501 312
PTFE/Rubber 100/Pk. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
14-823-399
View Documents
Thermo Scientific™
501 385
PTFE/Silicone 1000/Cs. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
14-823-380
View Documents
Thermo Scientific™
501 313
PTFE/Silicone 100/Pk. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
14-823-381
View Documents
Thermo Scientific™
501 319
PTFE 100/Pk. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
14-823-480
View Documents
Thermo Scientific™
501 390
PTFE 1000/Cs. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
Description

Description

  • Preassembled caps with septa for use with StepVial System Snap/Crimp Vials
  • Effective evaporation resistance—apply with simple thumb pressure
  • Audible click ensures a secure seal has been applied

Snap caps are not compatible with a standard 11mm aluminum seal finish.

Specifications

Specifications

Orange
No
11 mm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit