Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Gas Cylinder Wall Bracket
With recessed screw holes on bracket sides that facilitate easy wall mounting
$136.00 - $179.00
Specifications
Material | Cast Aluminum |
---|---|
Height (Metric) | 11.73 cm |
Height (English) | 4.63 in. |
Dimensions (L x W x H) | 1.87 x 8.12 x 4.63 in. (4.74 x 20.62 x 11.73 cm) |
Length (English) | 1.87 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
02-216-361
|
Troemner™
30400024 |
Adjustment buckle, spring catch, strap |
Each for $136.00
|
|
|||||
02-216-362
|
Troemner™
30400025 |
Adjustment buckle, spring catch, message strap |
Each for $155.00
|
|
|||||
02-216-365
|
Troemner™
30400028 |
49 in. safety chain, strap |
Each for $147.00
|
|
|||||
02-216-366
|
Troemner™
30400029 |
49 in. safety chain, message strap |
Each for $179.00
|
|
|||||
Description
Model 715
- Tough cast aluminum construction
- Contour structure for firm fit of cylinder along support edge
- With strap or message strap (Secure Cylinder) made of nylon size 1W x 54 in.L (2.5 x 137.2cm)
- Nickel-plated non-slip spring catch and buckle for immediate adjustment
- For cylinders of diameter 4 to 14 in. (10.2 x 35.6cm)
- L x W x H: 1.875 x 8.125 x 4.625 in. (4.76 x 20.64 x 11.75cm)
- Similar to Model 715
- Includes 49 in. (124.5cm) safety chain for extra security
Specifications
Cast Aluminum | |
4.63 in. | |
1.87 in. | |
8.12 in. | |
Wall | |
Fits cylinders of diameter 10.2 to 35.6cm |
11.73 cm | |
1.87 x 8.12 x 4.63 in. (4.74 x 20.62 x 11.73 cm) | |
4.74 cm | |
20.62 cm | |
Wall Bracket |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title