Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 47mm 100mL Glass Funnel
Supplier: DWK Life Sciences 419410
Specifications
100 mL | |
USP Type I, ASTM E438 Type I, Class A | |
47mm | |
40 to 60μm |
Borosilicate Glass | |
Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination | |
Coarse | |
Funnel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction