Thermo Scientific™ 8mm Clear Glass Crimp Top Vial Available on GSA/VA Contract for Federal Government customers only.

Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.

Manufacturer: Thermo Scientific™ 03CVG

 View more versions of this product

Catalog No. 10-800-104

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Residual Volume <5mL
    Quantity 500
    Color Clear
    Type Crimp Top Vial
    Diameter 6mm
    Height (Metric) 32mm
    Outside Diameter (Metric) 6mm
    Vial Closure Size 8mm
    Vial Volume (Metric) 325µL
    Material Glass
    Patched No
    Description 0.3mL Crimp Top, Round Bottom Vial, Clear Gold Grade

    Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality borosilicate clear (Type 1, Class A), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.

    Choose the right vial for your needs 

    • 8mm crimp top seal minimizes exposure between sample solvent and septum
    • Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
    • Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

    GC and HPLC autosampler compatibility*

    Thermo Scientific™

    Agilent™

    Beckman™

    Carlo Erba™

    CTC™

    Fisons™

    PerkinElmer™

    Shimadzu™

    VWR™ (Merck)/Hitachi™

    *See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit