Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 0.5 mL Individual Tubes

Minimize sample loss with the “snap shut” lids on these individual 0.5mL tubes for PCR applications.

Specifications

Type Tubes
View More Specs

Products 7
Catalog Number Mfr. No. Color Description Price Quantity & Availability  
Catalog Number Mfr. No. Color Description Price Quantity & Availability  
AB-0350B
View Documents
Thermo Scientific™
AB0350B
Blue Flat Frosted Caps This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
AB-0350G
View Documents
Thermo Scientific™
AB0350G
Green Flat Frosted Caps This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
AB-0350P
View Documents
Thermo Scientific™
AB0350P
Purple Flat Frosted Caps This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
AB-0350R
View Documents
Thermo Scientific™
AB0350R
Red Flat Frosted Caps This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
AB-0350Y
View Documents
Thermo Scientific™
AB0350Y
Yellow Flat Frosted Caps This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
AB-0489
View Documents
Thermo Scientific™
AB0489
Clear Domed Caps This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
AB-0535
View Documents
Thermo Scientific™
AB0535
Assorted Domed Caps This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
Description

Description

0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.

Highlights

  • Suitable for 0.5 mL thermal cycler blocks
  • 0.6 mL maximum tube capacity when closed
  • Integral ‘snap shut’ cap
  • Available with flat or domed caps

Applications

  • PCR
  • Sample storage
Specifications

Specifications

Tubes
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit