Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

Supplier:  METTLER TOLEDO™ 51302602

 View more versions of this product

Catalog No. 01-911-311


Explore available promotions
Add to Cart

Description

Description

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 9001:2000
LCD
pH, Conductivity
0 to 14
0.01
InLab Expert Pro-ISM 2m cable pH/temperature electrode InLab 738-ISM conductivity/temperature electrode
Meter with Field Kit
2
IP67
0.01 μS/cm to 500 mS/cm
0.01mg/L to 300g/L
0°C to 50°C
SevenGo Duo SG23
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.