Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips
Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination
Supplier: Eppendorf™ 0030078535
Description
Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination
- A unique two-phase filter offers the ultimate protection of pipette, sample against unintentional and unnoticed contamination
- With defined flow dynamics, low wettability, and high thermal stability they are certified pyrogen-free and PCR clean
- Two filter layers provide dual protection against aerosols and biomolecules
- Free of PCR inhibiting additives provide for reliable downstream results
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Certificate of filter efficiency acc. to EN 1822
- Modern slim rack design with reclosable lid
- For use with: Air-cushion
- Improved sustainability with 20% less polypropylene consumed per rack
Specifications
2 to 20 μL | |
Sterile | |
2.1 in. | |
EN 1822 | |
960 tips | |
10 racks × 96 tips | |
ep DualFilter T.I.P.S |
Filtered | |
Clear | |
53 mm | |
Rack | |
Consumables | |
Yellow | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction