Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
1,1,1,3,3,3-Hexafluoro-2-propanol, 99.9%, for spectroscopy, ACROS Organics™
Click to view available options
Quantity:
5g
10g
25g
50g
Packaging:
Glass bottle
Description
For UV/VIS spectroscopy
Specifications
Viscosity | 1.65 mPa.s (20°C) |
Water | 0.01% max. |
Specific Gravity | 1.596 |
Residue after Evaporation | 0.001% max. |
Quantity | 10g |
Packaging | Glass bottle |
Flash Point | >100°C |
Color | Undesignated |
Refractive Index | 1.2740 to 1.2770 |
Boiling Point | 59.0°C |
Show More |
Safety and Handling
GHS H Statement
Harmful if inhaled.
Harmful if swallowed.
Harmful in contact with skin.
Causes severe skin burns and eye damage.
GHS P Statement
IF ON SKIN (or hair): Take off immediately all contaminated clothing.
Rinse skin with water/shower.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for
GHS Signal Word: Danger
EINECSNumber : 213-059-4