Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
1-Butyl-3-methylimidazolium hexafluorophosphate, 98+%, ACROS Organics™
Click to view available options
Quantity:
5g
25g
100g
Packaging:
Glass bottle
Description
Ionic liquid
Specifications
Specific Gravity | 1.3727 |
Quantity | 25g |
Packaging | Glass bottle |
Color | Colorless to Yellow |
Melting Point | 6.5°C |
Density | 1.3727g/mL |
Water | 1% Max. (K.F.) |
Infrared Spectrum | Authentic |
Boiling Point | >340.0°C |
Viscosity | 272.1 mPa.s (25°C) |
Show More |
Safety and Handling
GHS H Statement
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.
GHS P Statement
Avoid breathing dust/fume/gas/mist/vapors/spray.
IF SWALLOWED: Call a POISON CENTER or doctor/physician if you feel unwell.
IF ON SKIN: Wash with plenty of soap and water.
Wear protective gloves/protective clothing/e
GHS Signal Word: Warning