Learn More
1-Chloropentane, 99%, ACROS Organics™
Specifications
Specific Gravity | 0.88 |
Viscosity | 0.59 mPa.s (20°C) |
Melting Point | -60°C |
Flash Point | 11°C |
Boiling Point | 107°C to 108°C |
Density | 0.8800g/mL |
Refractive Index | 1.4115 to 1.4135 |
Color | Colorless |
Infrared Spectrum | Authentic |
Quantity | 100mL |
Show More |
Safety and Handling
GHS H Statement:
Harmful in contact with skin.
Harmful if inhaled.
Harmful if swallowed.
Highly flammable liquid and vapor.
GHS P Statement:
Wear protective gloves/protective clothing/eye protection/face protection.
IF ON SKIN: Wash with plenty of soap and water.
IF SWALLOWED: Call a POISON CENTER or doctor/physician if you feel unwell.
IF INHALED: Remove victim to fresh air and keep at rest in a position comfortable for breathing.
Keep away from heat/sparks/open flames/hot surfaces. - No smoking.
Ground/Bond container and receiving equipment.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Danger
EINECSNumber : 208-846-4
TSCA : TSCA