Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 1 in. Sanitary Flange to 1 in. Barb - Polypropylene

Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing. Sanitary process fitting. Smooth inside diameter surface to reduce turbulence and dead space – 2-3 Microinches.
Description
- Works with all Commercially Available Clamps
- Optimized seal with TPE tubing.
- Tested with Flexelene™ tubing to burst of tubing at 180PSI – 285PSI
- USP Class VI Compliant
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Complaince Certificates Available | |
Non-Animal Derived Polypropylene | |
Suitable for use in many industries including single use pharmaceutical, biotech, beverage, diary, food and other industries where sanitary product flow is important. | |
Out of direct sunlight, >20°F <100°F |
Class 7 Cleanroom Manufactured | |
Sanitary Flange | |
Single Pack | |
Natural |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title