Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
1-Methyl-2-pyrrolidinone, Honeywell™
Click to view available options
Quantity:
1 L
Description
Honeywell Chromasolv™ GC-headspace solvents:
- developed particularly for the identification and quantification of residual solvents in pharmaceuticals using GC-headspace methods described in monographs from the United States Pharmacopeia (USP) or the European Pharmacopoeia (Ph. Eur.) and following the International Conference on Harmonization of Technical Requirements for Registration of Pharmaceuticals for Human Use (ICH) guidelines
- very pure solvents with extremely low concentrations of the defined residual solvents
- state-of-the art production and application tests
Specifications
Density | 1.028g/mL at 25°C |
Quantity | 1 L |
Flash Point | 91°C (195.8°F) |
Ignition Point | 518°F |
Vapor Pressure | 0.99 mmHg (40°C), 0.29 mmHg (20°C) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction