Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ 100 mL Heat-On Blocks

Heidolph™ 100 mL Heat-On Blocks available in Anodized or Fluoropolymer-Coated varieties

$369.00 - $425.50

Specifications

Temperature (Metric) 200°-260°C
Diameter (Metric) Fits on hotplates up to 145 mm in diameter
For Use With (Application) Safe heating and stirring of round-bottom flasks
Capacity (Metric) 100 mL
Includes Flask Sidearm Cutouts
View More Specs

Products 2
Catalog Number Mfr. No. Coating Price Quantity & Availability  
Catalog Number Mfr. No. Coating Price Quantity & Availability  
05-404-201
View Documents
Heidolph™
015882056
Each for $369.00
Add to cart
 
05-404-200
View Documents
Heidolph™
015882055
Fluoropolymer Each for $425.50
Add to cart
 
Description

Description

  • Heat-On allows for quick and safe personal heating and stirring of round-bottom flasks, without the risk of fire or personal injury
  • Chemically resistant blocks fit on all common hotplates up to 145 mm in diameter
  • Design ensures even heating without the worry of cracked or breaking glass
  • Test results show that Heat-On heats up to 66% faster and uses 30% less energy than other leading brands of blocks
  • Heats up to 200°C, and even up to 260°C for short periods
  • Solid aluminum for fast and even heat transfer from the hotplate into the sample
  • Lightweight and deep well design for increased surface contact contribute to fast heat transfer with added safety
  • Fluoropolymer coating for superior chemical resistance; optional anodized coating also available
  • Two prove holes allow use with separate temperature probe
  • Lifting handles available for the safe and easy transport of hot blocks immediately after operation
Specifications

Specifications

200°-260°C
Safe heating and stirring of round-bottom flasks
Flask Sidearm Cutouts
Fits on hotplates up to 145 mm in diameter
100 mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit