Gosselin™ 100 x 15mm Polystyrene Petri Dishes

Ideal for microbiology examination either by surface plating or plate pouring techniques

Manufacturer: Gosselin™ BP94S01

 View more versions of this product

Catalog No. 07-202-011

  Check Availability
Add to Cart

    Specifications

    Sterile Yes
    Material Polystyrene
    Diameter (English) 3.9 in.
    No. per Case 500/Cs.
    Dimensions (Dia. X H) 100 x 15mm (3.9 x 0.05 in.)
    Model Stackable
    Closure Included Yes
    Product Type Manual Petri Dish
    Diameter (Metric) 100mm
    Height (English) 0.5 in.
    Height (Metric) 15mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit