Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1000 Series Gastight AccuDil™ Syringes

With a precision-machined PTFE plunger tip which creates a leak-free seal.

Specifications

Autoclavable Not Autoclavable
Description Gas sterilizable
Material Borosilicate Glass, PTFE
Max. Pressure 200 psig (13.8 bar)
Max. Temperature (Metric) 50°C
View More Specs

Products 1
Catalog Number Mfr. No. Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Price Quantity & Availability  
13-684-79T
View Documents
Hamilton™
201350
10 mL This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Tip wipes the interior of the syringe barrel free of sample
  • Useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze
  • Gas sterilizable
Specifications

Specifications

Not Autoclavable
Borosilicate Glass, PTFE
50°C
1/Pk.
Gas sterilizable
200 psig (13.8 bar)
20°C
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit