Learn More
Hamilton™ 1000 Series Gastight™ Syringes: Luer-Tip Syringes, LT Termination
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.
$168.00 - $235.50
Specifications
For Use With (Application) | Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments |
---|---|
Material (Barrel) | Borosilicate Glass |
Material (Tip) | PTFE |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
13-684-108
|
Hamilton™
81401 |
2.5 mL |
Each for $180.70
|
|
14-824-23
|
Hamilton™
81501 |
5.0 mL |
Each for $195.80
|
|
14-824-24
|
Hamilton™
81301 |
1.0 mL |
Each for $168.00
|
|
14-824-34
|
Hamilton™
81601 |
10.0 mL |
Each for $235.50
|
|
Description
1000 Series Syringe Terminations
Luer Tip (LT)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
TLL No Flange
Specifications
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments | |
Borosilicate Glass | |
PTFE |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.