Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials

Choose from these wide opening screw thread vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.

Manufacturer:  Thermo Scientific™ C4010S1

 View more versions of this product

Catalog No. 03-375-11BS

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Choose from these Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.

Choose the right vial for your needs

 

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume using the graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss

Autosampler compatibility*

Jasco™

PerkinElmer™

Shimadzu™

Varian™

Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Specifications

Specifications

Clear Glass, Silanized
2.0mL
10-425 Screw Thread Vial, silanized
Clear
12mm
<170μL
10-425mm
Clear Glass; Silanized; 2mL
Glass
32mm
No
100
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.