Learn More
Thermo Scientific™ 10mm Non-Assembled Clear Screw Thread Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.
Specifications
Diameter (Metric) Inner | 12 mm |
---|---|
Color | Clear |
Material | Glass, PTFE, Silicone |
Volume (Metric) | 2 mL |
No. per Pack | 100 |
Catalog Number | Mfr. No. | Closure Size | Volume (Metric) | Closure Color | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Size | Volume (Metric) | Closure Color | Includes | Price | Quantity & Availability | ||
03-375-15A
|
Thermo Scientific™
C401088 |
10-425 | 2 mL | Light Blue | Vial: C4010-1, Closure: C4010-60A |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
03-375-15G
|
Thermo Scientific™
C401088W |
10-425 | 2 mL | Light Blue | Vial: C4010-1W, Closure: C4010-60A |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
03-377-72
|
Thermo Scientific™
C401095W |
10-425 | 2 mL | White | Vial: C4010-1W, Closure: C4010-35W |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
Description
Thermo Scientific™ National 10mm Clear Vial Convenience kits (Unassembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 clear vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.
Includes:
100 vials and 100 caps with pre-assembled septa
Specifications
12 mm | |
Glass, PTFE, Silicone | |
100 | |
Polypropylene | |
32 mm | |
10-425 |
Clear | |
2 mL | |
2 mL | |
Screw Cap, Open Top, 8.5 mm hole | |
Unassembled Screw Vial Convenience Kit |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.