Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 11 mm Glass Standard Opening Crimp Top Vials
Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.
$29.35 - $36.70
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Glass |
Volume (Metric) | 1.5 mL |
Graduated | No |
No. per Pack | 100 |
Description
Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.
- Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
- I-D vials feature a write-on patch with graduations for convenient sample identification
Specifications
12 mm | |
1.5 mL | |
100 | |
< 170 μL | |
Fisherbrand | |
Crimp Cap | |
Crimp Top Autosampler Vial | |
No |
Glass | |
No | |
11 mm | |
Flat Bottom | |
2 mL | |
32 mm | |
11 mm | |
1.5 mL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title