Thermo Scientific™ 11mm Autosampler Vial Crimp Caps

Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.

Manufacturer: Thermo Scientific™ 11PECST1

 View more versions of this product

Catalog No. 03-341-934

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Type Silicone/PTFE,Snap Cap
    Closure Color Clear
    Closure Material Polyethylene
    Septum White Silicone/Red PTFE
    Vial Closure Size 11mm
    Thickness (Metric) 1.0mm
    Quantity 500
    Item Description 11mm Snap Cap for Crimp Vials

    Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific, National or Chromacol brands.

    Aluminum crimp seals with prefitted septa fit all 11mm crimp top and snap cap vials. Must be applied with a crimping tool.

    Ordering Information:
    Shipped in sealed polybags to prevent contamination during transport.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit