Thermo Scientific™ 11mm Autosampler Vial Crimp Caps

Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.

Manufacturer: Thermo Scientific™ 11MCST15

 View more versions of this product

Catalog No. 03-341-931

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Color Silver (Cap),White/Red (Septa)
    Material Silicone/PTFE (Septa),Steel Alloy (cap)
    Type Crimp Cap,Magenetic,Septum
    Description Silicone/PTFE Liner; 6mm opening; Silver
    Closure Color Silver
    Closure Material Steel Alloy
    Septum White Silicone/Red PTFE
    Vial Closure Size 11mm
    Thickness (Metric) 1.3mm
    Quantity 500
    Item Description 11mm Crimp Cap, magnetic
    Closure Liner Silicone/PTFE
    Vial Volume (Metric) 2mL

    Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific, National or Chromacol brands.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit