Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11mm Autosampler Vial Crimp Caps

Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.

Manufacturer:  Thermo Scientific™ 11MCST15

 View more versions of this product

Catalog No. 10-800-137


Add to cart

Description

Description

Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific, National or Chromacol brands.

Specifications

Specifications

Silver
11 mm
Silicone/PTFE
500
1.3 mm
White
2 mL
Steel Alloy
Silicone/PTFE Liner; 6mm opening; Silver
Silicone/PTFE
White Silicone/Red PTFE
Crimp Cap
PTFE, Silicone
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.