Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand 11mm Blue Snap-It T/Red Rubber Cap
Elminates the need for crimping or de-capping tools, provides easier application and removal of caps, and features unique closures to prevent contamination during transport.
Description
Fisherbrand 11mm snap caps and septa provides several distinct features including:
- Snap-It caps that eliminate the need for crimping or de-capping tools
- Redesign of locking tabs that provides easier application and removal of caps
- Enlarged open area that allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Closures that are shipped in sealed polybags to prevent contamination during transport
Specifications
Blue | |
Blue | |
Polyethylene, PTFE, Rubber | |
Clear PTFE/Synthetic Red Rubber | |
Vials and Closures | |
6 mm hole | |
100 | |
11 mm |
11mm Snap Cap, 6mm hole | |
11 mm, 6 mm (hole) | |
11 mm, 6 mm hole | |
Chromatography | |
Round | |
Polypropylene | |
1.0 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title