Learn More
Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.
Supplier: Thermo Scientific™ C401188W
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Two-compartment benchtop storage tray
- Include matched quantities of vials and silver aluminum seals with prefitted septa
Specifications
Silver | |
12 mm | |
Glass, PTFE, Rubber | |
2 mL | |
Vial: C4011-1W, Closure: C4011-1AP | |
2 mL | |
Crimp Cap, Open Top, 5.5 mm hole | |
Unassembled Crimp Top Vial Convenience Kit | |
Yes |
Clear Glass; ID patchSilver Seal, PTFE/Red Rubber Septum; 2mL | |
Clear | |
No | |
PTFE/Red Rubber | |
500 | |
Aluminum | |
32 mm | |
11 mm | |
11 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.