Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 11mm Snap Top Caps - Routine Range
Use routine snap caps for your optimum high throughput chromatographic analysis.
Supplier: Thermo Scientific™ 60180ARC11STS1
Description
Use the Thermo Scientific™ 11mm Snap Top Caps as closures for 11mm Glass Snap Top Vials - Routine range in optimum performance for standard applications and high throughput analyses. These snap-top autosampler vials and closures exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:
- Chromatographic applications aligning with all pharmacopeias
- Lower risk of contamination, degradation and adsorption
- Standard concentrations
- Perfect autosampler fit
- High throughput analysis
Specifications
11mm snap cap, clear polyethylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack | |
Polyethylene | |
1.0 mm | |
11 mm |
Clear | |
Silicone/PTFE, Slitted | |
Snap Cap | |
11 mm Glass Snap Top Vials (Routine Range) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction