Learn More
Thermo Scientific™ 11mm Snap Top Caps - Routine Range
Use routine snap caps for your optimum high throughput chromatographic analysis.
Specifications
Color | Clear |
---|---|
Material | Polyethylene |
Closure Material | Polyethylene |
Closure Type | Snap |
Thickness (Metric) | 1.0 mm |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
03-251-855
|
Thermo Scientific™
60180ARC11NRT1 |
11mm snap cap, clear polyethylene, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/pack | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
03-251-856
|
Thermo Scientific™
60180ARC11ST1 |
11mm snap cap, clear polyethylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
03-251-857
|
Thermo Scientific™
60180ARC11STS1 |
11mm snap cap, clear polyethylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
Use the Thermo Scientific™ 11mm Snap Top Caps as closures for 11mm Glass Snap Top Vials - Routine range in optimum performance for standard applications and high throughput analyses. These snap-top autosampler vials and closures exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:
- Chromatographic applications aligning with all pharmacopeias
- Lower risk of contamination, degradation and adsorption
- Standard concentrations
- Perfect autosampler fit
- High throughput analysis
Specifications
Clear | |
Polyethylene | |
1.0 mm | |
11 mm Glass Snap Top Vials (Routine Range) |
Polyethylene | |
Snap | |
11 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.