Thermo Scientific™ 11mm Clear Glass Crimp/Snap Top Vials Available on GSA/VA Contract for Federal Government customers only.

Use these 11mm clear glass vials with snap caps or aluminum crimp seal closures.

Manufacturer: Thermo Scientific™ C401210

 View more versions of this product

Catalog No. 03-375-9A

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Residual Volume <2μL
    Material Glass
    Color Clear
    Height (Metric) 32mm
    Quantity 12
    Type Crimp Top Microvial
    Vial Closure Size 11mm
    Vial Volume (Metric) 425µL
    Description 150µL Clear Solid Glass Microvial
    Item Description 11mm Standard Opening Crimp/Snap Top Vial 150µL Clear Solid Glass Microvial
    Volume (Metric) Working 150µL
    For Use With many older GC autosamplers
    Outside Diameter (Metric) 12mm
    Patched No

    Use Thermo Scientific™ 11mm Clear Glass Crimp/Snap Top Vials with snap caps or aluminum crimp seal closures. These high-quality 11mm clear glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

    Choose the right vial for your needs

     

    • Easy-to-fill wide neck opening vials require 6mm diameter micro-inserts
    • Identify sample and volume with graduated, write-on patch provided on certain vials
    • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
    • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

    Select the insert for your sample

    • Polyspring inserts are self-aligning and provide a cushion against needle contact
    • Precision point inserts minimize residual sample loss
    • Pulled point inserts are an economical choice for noncritical applications

    Autosampler compatibility*

    Compatible with most HPLC and GC autosamplers

    *See the Columns and Consumables Catalog for list of autosampler compatibility.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit