Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spilfyter™ 12 x 13 in. GT Series Wiper Roll

Workhorse wipe ideal for everyday use and constructed to maximize both durability and absorbency

Manufacturer:  Spilfyter™ GT3760W

 View more versions of this product

Catalog No. 19-066-828


Add to cart

Description

Description

  • Tough, clean and dependable alternative to shop rags
  • Hydro-entanglement process weaves absorbent cellulose fibers with polypropylene for additional strength
  • Pop up version also available (mpn GT3690W)
Specifications

Specifications

13 in.
Universal
All-purpose wiping
30.48 cm
Perforated Dry Wiper Roll
Roll
Non-sterile
33 cm
White
12 in.
Hydro-entangled Cellulose and Polypropylene
Yes
870 wipes/roll
Heavy duty
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit