Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets (without accessories) Available on GSA/VA Contract for Federal Government customers only.

Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets.

Manufacturer: Thermo Scientific™ 1368

 View more versions of this product

Catalog No. 13-261-335

  Check Availability
Add to Cart

    Specifications

    Height (English) Max. Opening 21 in.
    Load Bearing Capacity (Metric) 50kg
    Sash Opening (English) 10 in.
    Type Class II, Type A2
    Width (Metric) Exterior 160cm
    Dimensions (L x W x H) Exterior 31.5 x 63 x 61.8 in. (80 x 160 x 156.8cm)
    Electrical Requirements 120V 50/60Hz
    Filter Type HEPA
    Height (English) Exterior 61.8 in.
    Height (Metric) Exterior 156.8cm
    Height (Metric) Max. Opening 53.5cm
    Hertz 50/60Hz
    Length (English) Exterior 31.5 in.
    Length (Metric) Exterior 80cm
    Load Bearing Capacity (English) 110 lb.
    Service Fixtures 6 (3 on each side)
    Voltage 120V
    Width (English) Cabinet 5 ft.
    Certifications/Compliance NSF/ANSI 49, UL, CE
    Chamber Material SmartCoat
    Sash Opening (Metric) 25cm
    Width (English) Exterior 63 in.

    Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.

     

    Thermo Scientific 1300 Series A2 features advancements in brushless DC motor technology for dramatically improved energy efficiency, safety, performance and reliability.

    • Energy efficient design helps labs save money over the entire life of the cabinet

    • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors

    • Increase comfort and encourage safe working habits with the sloped front, bright workspace, and low noise level

    • Maximize safety through our innovative SmartFlow™ design with Digital Airflow Verification

    Safety Features

    • Meet NSF/ANSI™ Standard 49
    • Real-time airflow adjustments ensure inflow and downflow velocities remain steady
    • Pressure sensor filter monitoring measures total airflow across the working area
    • Proprietary front window design simplifies cleaning for a safer working environment
    • SmartFlow™ Indicator adjusts airflows as filter resistance changes
    • SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection

    More Choices

    • Available in 4 or 6ft. widths (122 or 183cm)
    • Available with either 8 or 10in. work aperture (20.3 or 25.4cm)
    • Available in SmartCoat or stainless-steel interior
    • Electrical or manual adjustable height stands are also available (must be ordered separately)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit