Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1300 Series Class II, Type B2 Biological Safety Cabinets

Protect both users and samples during work with gases and volatile chemicals using these safety cabinets.

Specifications

Depth (Metric) Interior 65.8cm
Filter Efficiency 99.99% at 0.3µm
Filter Type HEPA
Ports 2 on each side
Sash Opening (English) 8 in. (21.75 in. max)
View More Specs

Products 3
Catalog Number Mfr. No. Width (English) Interior Voltage Outlets Lighting Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Interior Voltage Outlets Lighting Price Quantity & Availability  
1311
Accessories View Documents
Thermo Scientific™
1311
48 in. 115V 2 duplex, US UV light This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-261-391
Accessories View Documents
Thermo Scientific™
1360
72 in. 115V 2 duplex, US Not included This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-261-392
Accessories View Documents
Thermo Scientific™
1361
72 in. 115V 2 duplex, US UV light This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Protect workers and samples during work with gases and volatile chemicals. Thermo Scientific™ 1300 Series Class II, Type B2 Biological Safety Cabinets are designed to meet the stringent safety requirements of working with toxic chemicals and trace amounts of radionuclides required in microbiological studies.

Features:

  • Contaminated air from the external environment is “totally exhausted,” eliminating the risk of sample or user exposure to harmful chemicals.
  • Auto compensation allows the safe use of optional inflow air prefilters.
  • Timed UV light option reduces risk of sample contamination and lowers bulb replacement costs.
  • 10° sloped window for ergonomic posture reduces strain and fatigue associated with long working hours.
  • Convenient display shows when the cabinet is operating safely and when it may require service.

Certifications:

  • NSF/ANSI™ 49, ETL, CE

Ordering Information:

Available in North America and Asia Pacific only. Canopy exhaust connections available separately.

Requires:

Exhaust system capable of drawing 665cfm for the 4 ft. wide unit and 998cfm for the 6 ft. wide unit against a negative static pressure of 1.5 in. w.g. when the exhaust HEPA filter is new, and 2 in.. w.g. when loaded prior to replacement. Exhaust flow must be adjustable to allow for variation over the life of the exhaust HEPA filter.

Specifications

Specifications

65.8cm
HEPA
8 in. (21.75 in. max)
1300 Series
99.99% at 0.3µm
2 on each side
NSF/ANSI 49, ETL, ETL, CE
B2
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit