Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 13mm Autosampler Inserts Available on GSA/VA Contract for Federal Government customers only.

Made of clear Type 1 Class A borosilicate glass, these inserts for 13mm HPLC and GC autosampler vialshave usable volumes from 350?L to 850?L.

Manufacturer:  Thermo Scientific™ C4015640

 View more versions of this product

Catalog No. 03-375-24X


  Check Availability
Add to cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Thermo Scientific? National 13mm Autosampler Vial Inserts are made of clear Type 1 Class A borosilicate glass and available in two configurations for use with HPLC or GC autosamplers. Usable volumes range from 350?L to 850?L. [Bullet] Conical inserts offer a low residual volume of less than 8?L.

  • Have a nominal O.D. of 6 or 8mm to fit 15 x 45 4mL vials
  • Deactivated inserts are NSC Silanized
Description & Specifications

Specifications

15 x 45 4mL vials
13mm
Metal spring for glass Inserts in 4mL vials
Vial Insert
Metal spring for glass inserts and 4mL vial
100
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit