Learn More
Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps, black PP, white silicone/PTFE septa
13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.
Supplier: Thermo Scientific™ 13SCST15
Description
Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Autosampler Vial Screw Thread CapsSpecifications
Black | |
Black, White, Red | |
White Silicone/Red PTFE | |
Polypropylene | |
500 | |
13 mm |
13mm Silicone/PTFE Liner; 8mm opening; Black | |
PTFE, Silicone | |
Silicone/PTFE | |
Open-Top Screw | |
1.3 mm | |
13-425 Screw Thread Vials |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.