Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps Available on GSA/VA Contract for Federal Government customers only.

13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.

Manufacturer: Thermo Scientific™ C401555W

 View more versions of this product

Catalog No. 03-377-430

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Description PP; White; Blue PTFE/White Silicone - Pre-slit
    Closure Color White
    Closure Material Polypropylene
    Pre-slit Yes
    Septum Blue PTFE/White Silicone, Pre-slit
    Vial Closure Size 13mm
    Thickness (Metric) 1.5mm
    Quantity 100
    Type Open Top Screw Cap
    For Use With 4mL Vials
    Item Description 13mm Open Top Screw Cap, 13-425 thread, 8.5mm hole

    Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit