Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 13mm Certified Clear Screw Thread Kits Available on GSA/VA Contract for Federal Government customers only.

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

Manufacturer:  Thermo Scientific™ CERT401583

 View more versions of this product

Catalog No. 03-377-352


  Check Availability
Add to cart

Specifications

Description

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.

Choose the right vial for your needs 

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials 
  • Identify sample and volume using the graduated, write-on patch provided on certain vials 
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs 

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimizes residual sample loss

Autosampler compatibility*

  • Jasco™
  • PerkinElmer™
  • Shimadzu™
  • Varian™
  • Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Description & Specifications

Specifications

Unassembled Vial Kit
4mL
Screw Thread
Certified 4mL Clear Glass Screw-top Vial Kit, 13-425 Screw Thread
Glass
No
13-425mm
Bonded PTFE/Silicone
Convenience Kit, Certified 13-425 Screw Vial, 4mL
PTFE/Silicone
Clear
100
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit