Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 13mm Clear Glass Screw Thread Vials Available on GSA/VA Contract for Federal Government customers only.

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

Manufacturer:  Thermo Scientific™ 4SV

 View more versions of this product

Catalog No. 14-824-382


  Check Availability
Add to cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific? Premiere?, National? and Chromacol? brands.

Choose the right vial for your needs

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Identify sample and volume with graduated, write-on patch provided on certain vials

Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Polyspring inserts are self-aligning and provide a cushion against needle contact.

Autosampler compatibility*

Shimadzu?

Spark Holland?

Varian?

VWR? (Merck)/Hitachi?

Waters? (Wisp 48 Position Carousel)

*See the Columns and Consumables Catalog for autosampler compatibility

Description & Specifications

Specifications

4.0mL
Glass
46mm
No
500
13-425 Screw Thread Vials
Clear
15mm
<800µL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit