Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Drawstring Closure Muff Cover
1422A Tyvek™ Drawstring Closure Muff Cover prevents dust and other particulates from entering orifices of any size
$5233.00 - $6267.00
Specifications
Description | 1422A Tyvek™ |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Closure Type | String Closure |
Color | White |
Catalog Number | Mfr. No. | Diameter (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Price | Quantity & Availability | |||||
19-990-103
|
Keystone Cleanroom Products
MFT2A05D |
1.75 in. to 2.5 in. |
Case of 1000 for $5,233.00
|
|
|||||
19-990-104
|
Keystone Cleanroom Products
MFT2A09D |
4 in. to 5.5 in. |
Case of 1000 for $6,267.00
|
|
|||||
Description
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulate from entering orifices of any size
- Autoclavable - can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing a superior barrier post sterilization
- Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a Controlled Cleanroom Environment
- Resists tearing and punctures
- Eliminates Autoclave Tape Residue
- Made from 1422A Tyvek Material
- Latex-free rubber
- Hydrophoic
- Lint-Free
Specifications
1422A Tyvek™ | |
Certificate of Conformance (COC) | |
White | |
HDPE |
Autoclavable | |
String Closure | |
Steam Sterilization | |
1000/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title