Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Adjustable Arms and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, adjustable arms, & self-braking casters. Antibacterial/antimicrobial vinyl is easily cleaned making it ideal for clean room environments.
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
Yes | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Class 100/ISO Class 5 | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
136 kg | |
300 lb. | |
Desk Height | |
Yes | |
Vinyl |
Dark Blue | |
19 to 24 in. | |
Polished Cast Aluminum | |
Standard | |
Yes | |
41 lb. | |
No | |
Yes | |
No |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction