Learn More
Motic™ Swift Line 16 Unit Digital Classroom

This 16 Unit Digital Classroom package features 16 M2652CT-4 student microscopes and MoticNet licenses, 16 Moticam X5 WiFi cameras, 1 M17T-BTW2-P instructor microscope, and a router and network cable. Bring your students together while keeping them apart for the first time ever with this setup!
Manufacturer: Motic™ Swift Line MOTICNETPKGEM26 1.16
Description
Today's world, full of social sharing and digital touches, makes this generation's learning environment more interconnected than ever before. Students now find digital media exhilarating and engaging, impacting how they learn. So, how can we use this intrigue to inspire and retain their interest in microscopy? Say hello to the digital classroom.
Students have always been able to label, measure, and annotate images using our app, MotiConnect, but now we're taking it to the next level. By incorporating QR codes on digital microscopes and linking them together on one network, students can work independently and collaboratively all at the same time. They can share images and discuss them with each other while you monitor everyone's progress in real time.
Digital Classroom Includes
- 16 M2652CT-4 trinocular student microscopes
- 16 Moticam X5 WiFi microscope cameras with 4.0MP resolution
- 1 M17T-BTW2-P instructor microscope with 10 in. tablet screen
- MotiNet software license for 16 student use
- Network Cable
- Router
Specifications
WiFi | |
WF10X | |
LED | |
MOTICNET-PKGE-M26 1:16 | |
Digital Classroom | |
4.0MP |
LCD | |
Trinocular | |
40x, 100x, 400x, 1000x | |
Achromat | |
Digital Classroom Package |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.